Shop PFERD

PFERD Flap Disc, PVL-R, POLIVLIES CURVE, 4-1/2in x 5/8-11, Fine, Aluminum oxide

  • Mfr # 45928

  • Zoro # G315559344


product price:  $46.55
/ea
Sold in multiples of 5 for $232.75

Key Features

Overall Diameter
4-1/2 in
Connector Size
5/8-11
Abrasive Material
Aluminum Oxide
For Use With
Angle grinder, Cordless angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45928
Zoro #
G315559344
UPC #
-
Country of Origin
Spain

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8-11

Details

Abrasive Material
Aluminum Oxide
Grit
240
For Use With
Angle grinder, Cordless angle grinder

Description

POLIVLIES grit size 240 F = fine blue


  • Cost-effective due to high abrasive performance and durability.
  • Creates a consistently high surface quality throughout the entire service life, as new sharp abrasive material is constantly exposed.
  • Conforms to contours due to high flexibility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.