Portable Cut-Off Wheel, 14 in x 1/8 x 1, PSF CHOP STEEL, P, Aluminum oxide, 10PK

  • Mfr # 64041

  • Zoro # G022832105


product price:  $11.55
/pk 10, $1.16/ea
Sold in multiples of 10 for $115.50

Key Features

Overall Diameter
14 in
Connector Size
1 in
Primary Material Application
Cutting
Abrasive Material
Aluminum Oxide
Width
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64041
Zoro #
G022832105
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
14 in
Connector Size
1 in
Width
1/8 in

Details

Item
Cut-Off Wheel
Primary Material Application
Cutting
Abrasive Material
Aluminum Oxide
For Use With
Electric angle grinder, Gas saw
Mounting System
Center hole

Description

Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. PFERD TOOLS offers a variety of cut-off wheels for portable gas saws and electric cut-off grinder. These robust cut-off wheels are designed to cut steel, stone, concrete, cast iron and other materials.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.