Shop PFERD
See all product information
Straight Air Grinder, PGTS 1/1100 DV, ring throttle, front exhaust, 110,000 RPM
Mfr # 90012
Zoro # G015554670
product price:Â $1,229.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.51 in
Max. Speed
110,000 RPM
Grinder Type
Straight
Width
1.18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 90012
- Zoro #
- G015554670
- UPC #
- 97758900171
- Country of Origin
- Germany
Dimensions
- Overall Length
- 5.51 in
- Width
- 1.18 in
Details
- Max. Speed
- 110,000 RPM
- Grinder Type
- Straight
Description
The compressed-air straight grinder with turbine motor has a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the front.
- As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
- No oil residues on the workpiece.
- The high rotational speed works well for using tungsten carbide burs and grinding points at high speeds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.