Shop PFERD
See all product information
Create Account
Straight Air Grinder, PGAS 8/100 HV, throttle lever, rear exhaust, 10,000 RPM
Mfr # 90064
Zoro # G815554610
product price:Â $1,369.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.07 in
Max. Speed
10,000 RPM
Grinder Type
Straight
Width
1.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90064
- Zoro #
- G815554610
- UPC #
- 97758900645
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8.07 in
- Width
- 1.81 in
Details
- Max. Speed
- 10,000 RPM
- Grinder Type
- Straight
Description
The drive is equipped with a collet mounting for mounted products. The exhaust air flow of the air grinder is at the back. The air grinder with integrated centrifugal governor has to be used with oil. Due to the lever valve, the drive has a dead man's switch. The drive is practical to use.
- Safe working using dead man's switch.
- Easy to guide on medium power.
- No dust turbulence on the workpiece side.
- Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.