Lita Wall Mount Pot Filler Chrome

  • Mfr # GT533-PFC

  • Zoro # G4019819


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT533-PFC
Zoro #
G4019819
UPC #
38877581230
Country of Origin
United States

Details

Finish
Polished Chrome
Flow Rate
1.80 gpm
Handle Type
Lever
Item
Kitchen Faucet
Mounting Type
Deck Mount
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Residential / Commercial
Residential
Number of Handles
2
ADA Compliant
Yes

Description

Pfister Lita Wall Mount Pot Filler Chrome

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.