Shop PHD
See all product information
Create Account
Pipe Riser Clamp, 6 in Pipe, 1600 lb, Carbon Steel, Electro-Galvanized, Domestic
- Mfr # 551 0600EG
- Zoro # G021836074
product price:Â
$
24.29
/ea
Sold in multiples of 10 for
$242.90
Key Features
Torque (Foot-Pounds)
50 ft-lb
Finish
Electro-Galvanized
Pipe Size (In.)
6 in
Material
Carbon Steel
Length (In.)
15 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551 0600EG
- Zoro #
- G021836074
- UPC #
- -
- Country of Origin
- United States
- Torque (Foot-Pounds)
- 50 ft-lb
- Finish
- Electro-Galvanized
- Material
- Carbon Steel
- Max. Load (Lb.)
- 1600 lb
Dimensions
- Pipe Size (In.)
- 6 in
- Length (In.)
- 15 3/8 in
Description
PHD pipe riser clamp series: FIG 551, 6 in pipe, 1,600 lb, 50 ft-lb, carbon steel, Electro-Galvanized, 15-3/8 in L, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.