Universal Pipe Clamp, 3/4 in, 50 lb Load, 0.922 to 1.05 in OD, Carbon Steel
- Mfr # S2103AEG
- Zoro # G221835334
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Outside Dia.
0.922 to 1.05 in
For Use With
EMT, IMC and GRC Conduit Pipe
Nominal Size
3/4 in
Finish
Electro-Galvanized
Max. Load (Lb.)
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2103AEG
- Zoro #
- G221835334
- UPC #
- -
- Country of Origin
- United States
- For Use With
- EMT, IMC and GRC Conduit Pipe
- Finish
- Electro-Galvanized
- Max. Load (Lb.)
- 50 lb
- Material
- Carbon Steel
Dimensions
- Outside Dia.
- 0.922 to 1.05 in
- Nominal Size
- 3/4 in
Description
PHD universal pipe clamp series: FIG 2103, 3/4 in nominal, 50 lb, 0.922 to 1.05 in outside dia, 14 ga thickness, for use with: EMT, IMC and GRC conduit pipe, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.