38 W, T5, Miniature Bi-Pin (G5)
Mfr # F39T5/835/HO/ALTO 40PK
Zoro # G105976856
product price:Â $9.89
/ea
Sold in multiples of 40 for $395.60
Key Features
Bulb Shape
T5
Watts
38 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3500K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F39T5/835/HO/ALTO 40PK
Zoro #
G105976856
UPC #
046677290238
Country of Origin
Poland
Dimensions
Overall Length
33 3/8 in
Details
Bulb Shape
T5
Watts
38 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3500K
Dimmable
Yes
High Output
Yes
Lumens
3,500 lm
Bulb Designation
F39T5/835/HO/ALTO
Shatter-Resistant
No
Item
Linear Fluorescent Bulb
Bulb Housing
Glass
Case Quantity
40
Color Rendering Index
85
Light Technology
Fluorescent
CA Title 20 Compliant
No
Wattage Equivalency
38 W LFL
Bulb UL Type
No UL Type
Bulb Start Type
Preheat
Bulb Power Source
Requires Separate Ballast
Light Color
White
Amps
0.325 A
Rated Life
30,000 hr
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 3,500 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 38 W, Amps 0.325 A, Bulb Start Type Preheat, High Output Yes, Overall Length 33 3/8 in, Rated Life 30,000 hr, Trade Number F39T5/835/HO/ALTO, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.