8.9 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable

  • Mfr # 8.9T8/MAS/48-840/IF16/P/DIM 10/1

  • Zoro # G002014972


product price:  $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
8.9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.9T8/MAS/48-840/IF16/P/DIM 10/1
Zoro #
G002014972
UPC #
046677565602
Country of Origin
China

Dimensions

Overall Length
47 1/4 in
Length
47 1/4 in
Bulb Dia.
1 1/8 in
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
7 yr

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
8.9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
70,000 hr
Light Technology
LED
Standards
DLC, RoHS Compliant, UL Listed
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Color
White
Bulb Beam Angle
180 Degrees
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Wattage Equivalency
25 W/28 W/32 W LFL
Bulb UL Type
Type A
Shatter-Resistant
Yes
Energy Star Compliant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Start Type
Instant
Light Appearance
(3500 to 4000K) Neutral
Color Rendering Index
80
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
Bulb Designation
8.9T8/MAS/48-840/IF16/P/DIM 10/1
Lighting Certification
DesignLights Consortium (DLC)
Lamp Wiring
Double-End
Dimming Method
Step Dimming
Series
MasterClass
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
32 W
Color Selectable
No
Amps
300 mA

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 8.9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.