
HCC 4-FC Female insert nom. voltage:
Mfr # 1600030
Zoro # G315369325
product price: $16.39
/eaSold in multiples of 50 for $819.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600030
Zoro #
G315369325
UPC #
-
Country of Origin
Germany
Details
Connection Type
Screw Clamp
Description
Female insert nom. voltage: 400 V nominal current: 13.5 A connection method: Crimp connection number of connections: 10 number of positions: 10 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 92 mm height: 17 mm color: gray mounting type: direct screw con
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.