
MKDS 1/ 6-3 81 PCB terminal block
Mfr # 1727052
Zoro # G515243005
product price: $5.59
/eaSold in multiples of 100 for $559.00
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1727052
Zoro #
G515243005
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 13.5 A rated voltage III/2: 200 V nominal cross section: 1.5 mm Number of potentials: 6 Number of rows: 1 Number of positions per row: 6 product range: MKDS 1 pitch: 3.81 mm connection method: Screw connection with tension slee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.