
MSTBC 2 5/ 6-STZF-5 08 BD:1-6 Plug
Mfr # 1726693
Zoro # G116089545
product price: $10.39
/eaSold in multiples of 50 for $519.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1726693
Zoro #
G116089545
UPC #
-
Country of Origin
Poland
Description
Plug component Nominal current: 12 A Rated voltage III/2: 320 V Number of positions: 6 Pitch: 5.08 mm Connection method: Crimp connection Color: green
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.