Jam Nut, 22 mm, Brass

  • Mfr # PNH8495JNT

  • Zoro # G4170521

CAD Available

product price:  $16.99
/ea

Key Features

CAD Drawing
Thread Size
22 mm
Material
Brass
System of Measurement
Metric
For Use With
NH8495 Set
Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNH8495JNT
Zoro #
G4170521
UPC #
-
Country of Origin
China

Dimensions

Thread Size
22 mm
Length
1 5/8 in

Details

CAD Available
Yes
Item
Jam Nut
Material
Brass
System of Measurement
Metric
For Use With
NH8495 Set
Compatible Manufacturer Model Number
NH5092, NH5092F, NH5092R, NH8495, NH8495F, NH8495R
Accessory Type
Jam Nut
Type
22MM ID, Shouldered
Color
Brass

Description

Jam Nut, Accessory Type Jam Nut, Compatible Manufacturer Model Number NH5092, NH5092F, NH5092R, NH8495, NH8495F, NH8495R, Material Brass, Color Brass, Length 1 5/8 in, Thread Size 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.