Zoro Homepage

Multistage Ejector

  • Mfr # MFE.200H.AC1

  • Zoro # G816153164


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Vacuum Port Size
1/2 in
Includes
Silencer
Valve Supply Voltage
24 V DC
Pressure Port Size
1/4 in
Switch Type
PNP Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFE.200H.AC1
Zoro #
G816153164
UPC #
-
Country of Origin
Sweden

Dimensions

Vacuum Port Size
1/2 in
Pressure Port Size
1/4 in
Nozzle Diameter
2 mm
Overall Width
15/16 in
Overall Length
5 1/2 in
Overall Height
3 3/4 in

Details

Includes
Silencer
Valve Supply Voltage
24 V DC
Switch Type
PNP Output
Valve Type
Normally Closed Vacuum and Blowoff
Item
Multistage Ejector
Weight
12.77 oz
Minimum Operating Temperature
32 Degrees F
Maximum Vacuum Pressure
25.1 in Hg
Minimum Vacuum Pressure
0 in Hg
Maximum Operating Temperature
122 Degrees F
Standards
DIN ISO 8573-1 Class 4, IP65
Pressure Port Type
G
Minimum Supply Pressure
58 psi
Number of Stages
1
Vacuum Port Type
G
Maximum Supply Pressure
101.5 psi
Air Consumption
7.06 scfm
Control Valve
Normally Closed
Electrical Connection Type
5-Pole M12 Male
Series
MFE
Actuation Mechanism
Electrical

Description

Item Multistage Ejector, Actuation Mechanism Electrical, Air Consumption 7.06 scfm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Includes Silencer, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 58 psi, Minimum Vacuum Pressure 0 in Hg, Nozzle Diameter 2 mm, Number of Stages 1, Overall Height 3 3/4 in, Overall Length 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.