Zoro Homepage

Vacuum Pump

  • Mfr # PCL.S3BN.S.AB.SV

  • Zoro # G916153118


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/4 in
Vacuum Port Size
1 in
Includes
(3) Cartridges, Silencer G1" Male & Vacuum Gauge
Maximum Vacuum Pressure
22.15 in Hg
Cartridge Type
Si
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL.S3BN.S.AB.SV
Zoro #
G916153118
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1 in
Overall Length
7 9/16 in
Overall Width
2 1/2 in
Overall Depth
1 3/4 in

Details

Item
Vacuum Pump
Includes
(3) Cartridges, Silencer G1" Male & Vacuum Gauge
Maximum Vacuum Pressure
22.15 in Hg
Cartridge Type
Si
Minimum Vacuum Pressure
0 in Hg
Pressure Port Gender
Female
Series
piClassic
Vacuum Port Gender
Female
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
176 Degrees F
Maximum Supply Pressure
101.5 psi
Vacuum Port Type
G
Air Consumption
11.12 scfm
Number of Pieces
3
Pressure Port Type
G
Minimum Supply Pressure
87 psi
Number of Stages
3
Standards
DIN ISO 8573-1 Class 4

Description

Item Vacuum Pump, Air Consumption 11.12 scfm, Cartridge Type Si, Includes (3) Cartridges, Silencer G1 In. Male & Vacuum Gauge, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Operating Temperature 14 Degrees F, Minimum Supply Pressure 87 psi, Minimum Vacuum Pressure 0 in Hg, Number of Pieces 3, Number of Stages 3, Overall Depth 1 3/4 in, Overall Length 7 9/16 in, Overall Width 2 1/2 in, Pressure Port Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.