Zoro Homepage

Vacuum Pump

  • Mfr # PCL.S5BN.S.AB.SV

  • Zoro # G516153129


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Includes
(5) Cartridges, Silencer G1" Male & Vacuum Gauge
Vacuum Port Size
1 in
Pressure Port Size
1/4 in
Overall Length
7 9/16 in
Overall Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL.S5BN.S.AB.SV
Zoro #
G516153129
UPC #
-
Country of Origin
Sweden

Dimensions

Vacuum Port Size
1 in
Pressure Port Size
1/4 in
Overall Length
7 9/16 in
Overall Depth
1 3/4 in
Overall Width
2 1/2 in

Details

Includes
(5) Cartridges, Silencer G1" Male & Vacuum Gauge
Item
Vacuum Pump
Air Consumption
18.54 scfm
Number of Stages
3
Minimum Operating Temperature
14 Degrees F
Maximum Vacuum Pressure
22.15 in Hg
Pressure Port Gender
Female
Vacuum Port Gender
Female
Maximum Operating Temperature
176 Degrees F
Minimum Supply Pressure
87 psi
Pressure Port Type
G
Minimum Vacuum Pressure
0 in Hg
Number of Pieces
5
Maximum Supply Pressure
101.5 psi
Series
piClassic
Standards
DIN ISO 8573-1 Class 4
Cartridge Type
Si
Vacuum Port Type
G

Description

Item Vacuum Pump, Air Consumption 18.54 scfm, Cartridge Type Si, Includes (5) Cartridges, Silencer G1 In. Male & Vacuum Gauge, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Operating Temperature 14 Degrees F, Minimum Supply Pressure 87 psi, Minimum Vacuum Pressure 0 in Hg, Number of Pieces 5, Number of Stages 3, Overall Depth 1 3/4 in, Overall Length 7 9/16 in, Overall Width 2 1/2 in, Pressure Port Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.