Zoro Homepage

Vacuum Pump

  • Mfr # PCL.S6BN.S.AB.SV

  • Zoro # G816153140


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Cartridges, Silencer G1" Male & Vacuum Gauge
Pressure Port Size
1/4 in
Vacuum Port Size
1 in
Cartridge Type
Si
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL.S6BN.S.AB.SV
Zoro #
G816153140
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1 in
Overall Width
2 1/2 in
Overall Length
7 9/16 in
Overall Depth
1 3/4 in

Details

Includes
(6) Cartridges, Silencer G1" Male & Vacuum Gauge
Item
Vacuum Pump
Cartridge Type
Si
Air Consumption
22.25 scfm
Standards
DIN ISO 8573-1 Class 4
Vacuum Port Type
G
Maximum Supply Pressure
101.5 psi
Number of Pieces
6
Minimum Supply Pressure
87 psi
Pressure Port Type
G
Vacuum Port Gender
Female
Series
piClassic
Maximum Vacuum Pressure
22.15 in Hg
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
176 Degrees F
Number of Stages
3
Minimum Vacuum Pressure
0 in Hg
Pressure Port Gender
Female

Description

Item Vacuum Pump, Air Consumption 22.25 scfm, Cartridge Type Si, Includes (6) Cartridges, Silencer G1 In. Male & Vacuum Gauge, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Operating Temperature 14 Degrees F, Minimum Supply Pressure 87 psi, Minimum Vacuum Pressure 0 in Hg, Number of Pieces 6, Number of Stages 3, Overall Depth 1 3/4 in, Overall Length 7 9/16 in, Overall Width 2 1/2 in, Pressure Port Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.