Zoro Homepage

Vacuum Switch, 24VDC, 16/25" W, 47/50" H

  • Mfr # 01.10.249

  • Zoro # G010064754


product price: $68.15
/ea

Key Features

Housing Material
Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane
Pressure Switch Port Type
PNP/NPN
Series
VS4015
Voltage
24 V
Switch Output Type
PNP Output/NPN Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01.10.249
Zoro #
G010064754
UPC #
-
Country of Origin
Sweden

Dimensions

Port Size
1/8 in

Details

Item
Vacuum Switch
Housing Material
Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane
Pressure Switch Port Type
PNP/NPN
Series
VS4015
Voltage
24 V
Switch Output Type
PNP Output/NPN Output
Minimum Operating Temperature
-13 Degrees F
Signal Pressure - Maximum
13.88 in Hg
Signal Pressure - Minimum
47 kPa
Maximum Vacuum Pressure
29 psi
Weight
0.01 lb
Maximum Operating Temperature
185 Degrees F
Body Material
Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane

Description

Vacuum Switch, Body Material Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane, Maximum Operating Temperature 185 Degrees F, Maximum Vacuum Pressure 29 psi, Minimum Operating Temperature -13 Degrees F, Overall Depth 16 1/4 mm, Overall Height 23.9 mm, Overall Width 16.25 mm, Port Size 1/8 in, Port Type PNP/NPN, Series VS4015, Signal Pressure - Maximum 13.88 in Hg, Signal Pressure - Minimum 47 kPa, Switch Output Type PNP Output/NPN Output, Voltage 24V DC, Weight 0.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.