2 1/2 in Dial, 1/4 in NPT Center Back Location, Stainless Steel Case Material

  • Mfr # LP2-SB-254-10

  • Zoro # G8050126


product price:  $80.29
/ea
Free Shipping & Returns

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP2-SB-254-10
Zoro #
G8050126
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
2.86"
Diameter
2.95"
Connection Size
1/4" NPT
Nominal Dial Size
2 1/2 in
Case Diameter
2.95 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Range
0/10" wc
Gauge Application
Low Pressure
Connection Location
Center Back
Material
Stainless Steel
Pressure Range
0/10 in wc

Description

Low Press Gauge,2.5",0-10"WCpsi,1/4"CBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.