2 1/2 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material

  • Mfr # LP1-SB-254-200

  • Zoro # G8049496


product price:  $67.59
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP1-SB-254-200
Zoro #
G8049496
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.55"
Diameter
2.95"
Connection Size
1/4" NPT
Case Diameter
2.95 in
Nominal Dial Size
2 1/2 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Low Pressure
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Connection Location
Lower
Material
Stainless Steel
Range
0/200" wc
Pressure Range
0/200 in wc

Description

Low Press Gauge,2.5",0-200"WCpsi,1/4"LM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.