Shop PIC GAUGES
See all product information
Create Account
2 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material
Mfr # 204D-204D
Zoro # G8090680
product price:Â
$
21.15
/ea
Key Features
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204D-204D
- Zoro #
- G8090680
- UPC #
- -
- Country of Origin
- China
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Max. Pressure (PSI)
- 60
- Connection Location
- Center Back
- Range
- 0 to 60 psi
- Pressure Range
- 0 to 60 psi
- Maximum Pressure
- 60
Description
Gauge,2",0/60psi,1/4"CBM,FrtFlg,Dry/Fill