
2 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material
Mfr # PRO-302D-204G-01
Zoro # G1533338
product price:Â $39.79
/eaKey Features
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-302D-204G-01
Zoro #
G1533338
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male
Nominal Dial Size
2 in
Details
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Connection Location
Center Back
Max. Pressure (PSI)
200
Range
0 to 200 psi
Material
Stainless Steel
Pressure Range
0 to 200 psi
Maximum Pressure
200
Description
Gauge,2",0/200psi,1/4"CBM,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.