2 in Dial, 1/8 in NPT Male Center Back Location, Black Steel Case Material

  • Mfr # 102D-208CD

  • Zoro # G8088538


product price:  $11.05
/ea
Sold in multiples of 2 for $22.10

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102D-208CD
Zoro #
G8088538
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Diameter
2.07"
Connection Size
1/8" NPT Male
Length
1.90"
Case Diameter
2.07 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Black Steel
Material
Black Steel
Max. Pressure (PSI)
60
Connection Location
Center Back
Range
30" Hg Vac/0 to 60 psi
Gauge Application
Commercial and Industrial
Pressure Range
30 in Hg Vac/0 to 60 psi
Maximum Pressure
60

Description

Air Gauge,2",30/0/60 psi,1/8" CBM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.