Shop PIC GAUGES
See all product information
Create Account
4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-312L-402N
Zoro # G8045278
product price:Â
$
119.30
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-312L-402N
- Zoro #
- G8045278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/2 in NPT Male
- Dial Size (In.)
- 4 in
- Connection Size
- 1/2" NPT Male
- Nominal Dial Size
- 4 in
Details
- Process Connection Location
- Lower Back
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Range
- 0 to 1500 psi
- Max. Pressure (PSI)
- 1500
- Connection Location
- Lower Back
- Pressure Range
- 0 to 1500 psi
- Maximum Pressure
- 1,500 psi
Description
Gauge,4",0/1500psi,1/2"Low Back Mount,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.