6 in Dial, 1/4 in NPT Male Bottom Location, Epoxy Coated Black Steel Case Material

  • Mfr # 115D-604E

  • Zoro # G8089746


product price:  $88.55
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Epoxy Coated Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115D-604E
Zoro #
G8089746
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Connection Size
1/4" NPT Male
Length
8.41"
Diameter
7.42"
Case Diameter
7.42 in

Details

Accuracy
1% of Span
Process Connection Location
Bottom
Gauge Case Material
Epoxy Coated Black Steel
Range
0 to 100 psi
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Connection Location
Bottom
Max. Pressure (PSI)
100
Material
Epoxy Coated Black Steel
Gauge Application
Industrial
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Gauge,6" 0/100psi,1/4"LM,Back Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products