Gauge, 2", 0-100psi, 1/4"CBM, Fill, U-Clamp, 2 in Dial, 1/4 in NPT Male Center Back Location

  • Mfr # 203D-204E

  • Zoro # G8089910


product price:  $22.15
/ea

Key Features

Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203D-204E
Zoro #
G8089910
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male

Details

Item
Gauge,2",0-100psi,1/4"CBM,Fill,U-Clamp
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
100
Material
Stainless Steel
Connection Location
Center Back
Range
0 to 100 psi
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Gauge,2 In.,0-100psi,1/4 In.CBM,Fill,U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.