Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp
Mfr # 213D-254E
Zoro # G8091651
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 100 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 213D-254E
- Zoro # G8091651
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Description
Gauge,2-1/2",0/100psi,1/4"CBM,w/U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Process Calibrator Multimeter (FLUKE-789)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Connection Size: 1/2 in NPT (1NFZ2)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- TRANSFORMING TECHNOLOGIES VinylSTAT E - Homogeneous Vinyl Table Mat, Blue, 3/8" x 2' x 50' (VME2460B)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS, U-Clamp (PRO-303D-158C-01)
- PIC GAUGES Needle Valve, 1/4"FxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-FXF)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204G)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK8)
- Pic Gauges Pressure Gauges