
Gauge, 2.5"0/100psi, 1/4"LM, Brass, UseNoOil, 2 1/2 in Dial, 1/4 in NPT Lower Location
Mfr # 501D-UNO-254E
Zoro # G8047177
product price:Â $19.29
/eaKey Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Highly Polished Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
501D-UNO-254E
Zoro #
G8047177
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT
Diameter
2.83"
Length
3.96"
Case Diameter
2.83 in
Nominal Dial Size
2 1/2 in
Details
Item
Gauge,2.5"0/100psi,1/4"LM,Brass,UseNoOil
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Highly Polished Copper Alloy
Material
Highly Polished Copper Alloy
Max. Pressure (PSI)
100
Range
0 to 100 psi
Connection Location
Lower
Gauge Application
Industrial and Special Application
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi
Description
Gauge,2.5 In.0/100psi,1/4 In.LM,Brass,UseNoOil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.