Pic Gauges
Gauge, 4", 0-60 psi, Ammonia, 1/4"LM, SS
Mfr # 401A-404D
Zoro # G8046748
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Agricultural Ammonia
- Accuracy 3-2-3% of Span
- Material Black Painted Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- ZORO SELECT Industrial Thermometer, 0 to 120 F (4LZP6)
- CARBOUSA Water Pressure Gauge with Pointer, 3/4 Connection (D25-P-W-200)
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS (PRO-301L-254CB-01)
- PIC GAUGES Hex Valve, 1/2"MXF NPT, Straight, CS, 10Kpsi (HV-CS-1/2-HS-180-MXF)
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP2-SB-254-60)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.B)
- Pic Gauges Pressure Gauges