Pic Gauges
Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver
Mfr # LP2-SB-254-60
Zoro # G7188535
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4 in NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application For Natural Gas & Other Gases
- Range 0 to 60 in wc
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tachometer Laser Pocket Kit W/Case (S7793Z)
- COOPER-ATKINS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DFP450W)
- AMPROBE Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-23SW)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A520)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS (PRO-301L-254CB-01)
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SB-254-20X35)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- Pic Gauges Pressure Gauges