6 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # 6001-4LCF-GF
Zoro # G8047396
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6001-4LCF-GF
Zoro #
G8047396
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Length
8.41"
Connection Size
1/4" NPT Male
Diameter
6-3/4"
Nominal Dial Size
6 in
Case Diameter
6-3/4 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Process
Material
Stainless Steel
Range
30" Hg Vac/0 to 150 psi
Connection Location
Lower
Max. Pressure (PSI)
150
Pressure Range
30 in Hg Vac/0 to 150 psi
Maximum Pressure
150 psi
Description
Gauge,6"30/0/150psi,1/4" Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.