Industrial Compound Gauge, 30 to 0 to 150 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404CF

  • Zoro # G9721546


product price:  $40.55
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-404CF
Zoro #
G9721546
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Case Diameter
4.29 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
1.75 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Required Gauge Adapter
No
Graduations
30 in Hg, 30 psi
Includes
Vent Plug
Smallest Graduation
2 psi, 5 in Hg
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
30/30
Case Color
Metallic
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Gauge Primary Range Smallest Graduation
5/2
Case Material
Stainless Steel
Socket Material
Copper Alloy
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Bezel Mounting Type
Fixed
Removable Bezel
No
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 10
Primary Scale Numeric Increments
30
Secondary Scale Units
bar
Primary Scale Minor Graduations
2, 5
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Copper Alloy
Includes Vent Plug
Yes
Dial Color
White
Non-Sparking
No
Pointer Color
Black
Dry Dampening Feature
None
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Scale Type
Dual
Pressure Range Type
Compound
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Maximum Pressure
150 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
150 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
10 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
150 psi
Process Media Temperature - Maximum
160 Degrees F
Compatible with Series
201L

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products