Shop PIC GAUGES

Industrial Compound Gauge, 30 to 0 to 100 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402CE
  • Zoro # G8654581

product price: 
$
27.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-402CE
Zoro #
G8654581
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Calibration Certificate Included
No
Smallest Graduation
2 psi, 5 in Hg
Gauge Primary Range Smallest Graduation
5/2
Graduations
20 psi, 30 in Hg
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
30/20
Case Color
Metallic
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Required Gauge Adapter
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Secondary Scale Units
bar
Removable Bezel
No
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Minor Graduations
2, 5
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Pressure Range Type
Compound
Dial Color
White
Scale Type
Dual
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Field Fillable
No
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Non-Sparking
No
Pointer Color
Black
Bezel Mounting Type
Fixed
Pointer Material
Aluminum
Secondary Pressure Range
0 to 4
Freeze Resistant Movement
No
Process Connection Gender
Male
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100 Grade 1A
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Compatible with Series
201L
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Compatible Series
201L

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.