Industrial Compound Gauge, 30 to 0 to 30 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402CD

  • Zoro # G9184147


product price:  $50.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-402CD
Zoro #
G9184147
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Case Diameter
4.29 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2/1
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Calibration Certificate Included
No
Smallest Graduation
1 psi, 2 in Hg
Includes
Vent Plug
Graduations
10 psi, 30 in Hg
Gauge Filled With
Glycerin
Case Color
Metallic
Gauge Primary Range Numbered Graduations
30/10
Required Gauge Adapter
No
Case Material
Stainless Steel
Socket Material
Copper Alloy
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Dial Color
White
Bezel Mounting Type
Fixed
Dial Face Material
Aluminum
Process Connection Gender
Male
Freeze Resistant Movement
No
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Material
Stainless Steel
Secondary Scale Units
bar
Secondary Pressure Range
0 to 2
Pressure Range Type
Compound
Includes Vent Plug
Yes
Dry Dampening Feature
None
Pointer Color
Black
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Removable Bezel
No
Pointer Material
Aluminum
Scale Type
Dual
Primary Scale Minor Graduations
1, 2
Non-Sparking
No
Field Fillable
No
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
60
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Series
201L
Case Liquid
Glycerin
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Maximum
2 bar
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
30 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products