Industrial Compound Gauge, 30 to 0 to 60 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LCD

  • Zoro # G9184472


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LCD
Zoro #
G9184472
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Diameter
6.75 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Calibration Certificate Included
No
Case Color
Metallic
Gauge Special Options
Heavy Duty
Graduations
10 in Hg, 5 psi
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
1/0.5
Smallest Graduation
0.5 psi, 1 in Hg
Required Gauge Adapter
No
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Sensor Material
316 Stainless Steel
Non-Sparking
No
Field Fillable
No
Gauge Case Liquid
Glycerin
Pressure Range Type
Compound
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Bezel Mounting Type
Removable
Process Connection Gender
Male
Pointer Material
Aluminum
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Case Construction
Welded Joint
Pointer Characteristics
Adjustable
Includes Calibration Certificate
No
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Secondary Scale Units
bar
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
6000
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Compatible with Brand
Universal

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.