Industrial Pressure Gauge, 0 to 1,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402M

  • Zoro # G8654782


product price:  $87.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-311D-402M
Zoro #
G8654782
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Case Diameter
4.02 in
Manufacturer Warranty Length
1 yr
Case Depth
2.59 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
100
Graduations
100 psi
Gauge Primary Range Smallest Graduation
10
Includes
Vent Plug
Gauge Application
Process
Case Color
Metallic
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Non-Sparking
No
Includes Vent Plug
Yes
Pointer Characteristics
Adjustable
Removable Bezel
Yes
Dry Dampening Feature
None
Case Construction
Welded Joint
Sensor Material
316 Stainless Steel
Accuracy Scale
Full Scale
Field Fillable
Yes
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Gauge Case Liquid
None
Bezel Mounting Type
Removable
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Freeze Resistant Movement
No
Primary Scale Numeric Increments
100
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Connection Gender
Male
Primary Scale Minor Graduations
10
Pressure Range Type
Pressure
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Pointer Color
Black
Maximum Pressure
1,000 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
4000
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
180 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products