Industrial Pressure Gauge, 0 to 10,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402U
  • Zoro # G6781451
product price: 
$
75.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-402U
Zoro #
G6781451
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Biotechnology, Chemical Industries, Food Processing Industry, Oil and Gas Industry, Petrochemical Industry, Power Industries
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
100
Gauge Primary Range Numbered Graduations
1000
Case Color
Metallic
Graduations
1000 psi
Includes
Vent Plug
Smallest Graduation
100 psi
For Use With
Heavy Duty Service In Process and Industrial Applications Such As Oil and Gas, Chemical, Petrochemical, Power, Food Processing, Biotechnology
Gauge Application
Process
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Bezel Mounting Type
Removable
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Characteristics
Adjustable
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
100
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Pointer Color
Black
Dry Dampening Feature
None
Scale Type
Single
Compatible Process Media
Gas, Oil
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Bezel Material
Stainless Steel
Accuracy Scale
Full Scale
Vibration Resistance
Field-Fillable
Freeze Resistant Movement
No
Dial Color
White
Pointer Material
Aluminum
Process Connection Gender
Male
Pressure Range Type
Pressure
Case Construction
Welded Joint
Includes Vent Plug
Yes
Primary Scale Numeric Increments
1,000
Removable Bezel
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Non-Sparking
No
Maximum Pressure
10000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible with Series
PRO-310
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
10,000 psi
Process Media Temperature - Maximum
180 Degrees F
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Compatible Series
PRO-310

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Nominal Dial Size
4 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.