Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 20,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-311D-404W
  • Zoro # G9184436

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-404W
Zoro #
G9184436
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 20,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
200 psi
Includes
Vent Plug
Gauge Application
Process
Gauge Primary Range Smallest Graduation
200
Gauge Primary Range Numbered Graduations
2000
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Case Color
Metallic
Calibration Certificate Included
No
Graduations
2000 psi
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Dry Dampening Feature
None
Primary Scale Minor Graduations
200
Pointer Material
Aluminum
Process Connection Gender
Male
Includes Calibration Certificate
No
Case Construction
Welded Joint
Bezel Mounting Type
Removable
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Stainless Steel
Vibration Resistance
Field-Fillable
Field Fillable
Yes
Freeze Resistant Movement
No
Pointer Color
Black
Removable Bezel
Yes
Non-Sparking
No
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Pointer Characteristics
Adjustable
Scale Type
Single
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
2,000
Includes Vent Plug
Yes
Gauge Case Liquid
None
Sensor Material
316 Stainless Steel
Maximum Pressure
20000
Operating Temperature Range
-30 Degrees to 180 Degrees F
Compatible with Brand
Universal
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Compatible with Series
4000
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
20,000 psi
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Units
bar
Operating Temperature - Minimum
-30 Degrees F
Compatible Series
4000
For Use With
4000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.4"
Nominal Dial Size
4 in
Case Depth
2.59 in
Case Diameter
4.02 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 20,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.