Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 5,000 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 202L-208R
  • Zoro # G5119445

product price: 
$
21.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
202L-208R
Zoro #
G5119445
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Smallest Graduation
100 psi
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
100
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Accuracy Grade
ASME B40.100 Grade B
Dial Color
White
Pointer Material
Aluminum
Secondary Pressure Range
0 to 345 bar
Sensor Material
Copper Alloy
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Dry Dampening Feature
None
Field Fillable
No
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Pointer Color
Black
Case Construction
Stainless Steel
Secondary Scale Units
bar
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Fixed
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Includes Vent Plug
Yes
Primary Scale Minor Graduations
100
Scale Type
Dual
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Maximum Pressure
5000
Operating Temperature Range
30 Degrees to 160 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
5,000 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
202L
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Maximum
345 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
160 Degrees F
Compatible Series
202L
For Use With
202L

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.08"
Case Depth
1.18 in
Case Diameter
2.28 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.