Industrial Pressure Gauge, 0 to 6,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location
Mfr # 6001-4LS
Zoro # G9184673
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6001-4LS
Zoro #
G9184673
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Case Diameter
6.75 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.