Industrial Pressure Gauge, 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LD

  • Zoro # G9184603


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6001-4LD
Zoro #
G9184603
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Nominal Dial Size
6 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi
Graduations
5 psi
Gauge Primary Range Smallest Graduation
0.5
Gauge Application
Process
Includes
Vent Plug
Calibration Certificate Included
No
Case Color
Metallic
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME
Process Connection Gender
Male
Accuracy Scale
Full Scale
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
No
Dial Color
White
Bezel Material
Stainless Steel
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Field-Fillable
Pointer Characteristics
Adjustable
Field Fillable
Yes
Non-Sparking
No
Pointer Material
Aluminum
Gauge Case Liquid
None
Pressure Range Type
Pressure
Dry Dampening Feature
None
Bezel Mounting Type
Removable
Scale Type
Single
Primary Scale Numeric Increments
5
Removable Bezel
Yes
Pointer Color
Black
Case Construction
Welded Joint
Primary Scale Minor Graduations
0.5
Maximum Pressure
60
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
Compatible with Series
6000
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products