Industrial Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 201L-404F

  • Zoro # G8654511


product price:  $43.65
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-404F
Zoro #
G8654511
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
5.21"
Nominal Dial Size
4 in
Case Depth
1.75 in
Case Diameter
4.29 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Graduations
20 psi
Includes
Vent Plug
Smallest Graduation
2 psi
Calibration Certificate Included
No
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Gauge Primary Range Smallest Graduation
2
Gauge Primary Range Numbered Graduations
20
Gauge Filled With
Glycerin
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Primary Scale Numeric Increments
20
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 11
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Removable Bezel
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Bezel Material
Stainless Steel
Accuracy Scale
Full Scale
Dial Color
White
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Field Fillable
No
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Pointer Color
Black
Scale Type
Dual
Pointer Material
Aluminum
Dial Face Material
Aluminum
Primary Scale Minor Graduations
2
Non-Sparking
No
Bezel Mounting Type
Fixed
Includes Vent Plug
Yes
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
11 bar
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
201L
Process Media Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
160 psi
Process Media Temperature - Minimum
30 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.