Industrial Pressure Gauge, 0 to 300 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-404H

  • Zoro # G7226414


product price:  $50.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202L-404H
Zoro #
G7226414
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
3.15"
Case Diameter
4.29 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
1 yr
Case Depth
1.78 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
U-Clamp-40 or Flange-40
Graduations
50 psi
Calibration Certificate Included
No
For Use With
Hydraulic Applications, Media Compatible with Copper Alloy/Brass
Includes
Vent Plug
Smallest Graduation
5 psi
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
5
Case Color
Metallic
Gauge Application
In Applications Where Vibration or Pulsation is Present
Case Material
Stainless Steel
Socket Material
Copper Alloy
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Scale Type
Dual
Process Connection Gender
Male
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Sensor Material
Copper Alloy
Field Fillable
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
5
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Dial Color
White
Freeze Resistant Movement
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Pressure Range
0 to 21
Non-Sparking
No
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Stainless Steel
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Fixed
Dry Dampening Feature
None
Pointer Color
Black
Pointer Material
Aluminum
Secondary Scale Units
bar
Removable Bezel
No
Gauge Case Liquid
Glycerin
Includes Vent Plug
Yes
Vibration Resistance
Liquid-Filled
Maximum Pressure
300
Operating Temperature Range
30 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
160 Degrees F
Compatible with Series
200
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
300 psi
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
20 bar
Secondary Scale Pressure Measurement - Maximum
21 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.