Shop All Pressure Gauges
Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver
Mfr # 201L-208H
Zoro # G5120118
original price:
$18.59
30% off
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8 in NPT
- Gauge Application Corrosion-Resistant Case
- Includes Vent Plug
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # 201L-208H
- Zoro # G5120118
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 2.95" |
Diameter | 2.27" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.2 in |
Process Connection Size | 1/8 in |
Case Diameter | 2.27 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- SPECTROLINE Fluorescent Leak Detection Dye, White (SPI-OGW-16)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 0.5 In H2O (A3000-0)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208M)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208G)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254B)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- Pic Gauges Pressure Gauges