Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black
Mfr # SEP-101D-254D-BSPT
Zoro # G7286397
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application General-Purpose Case
- Range 0 to 60 psi
- Accuracy +/-3-2-3%
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/15#)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204K)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- PIC GAUGES Thermowell, 6", 316SS, 1/2" x 1/2"NPT, Step (TW-SS06-22S2)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"Low Mount, SS, LF (PRO-301L-254F-01)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- PIC GAUGES Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens (102D-208E-GL)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"LM, SS (PRO-301D-204B-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254S)
- Pic Gauges Pressure Gauges