Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver
Mfr # TRI-HD-302R-G
Zoro # G7000427
product price:Â $52.19
/eaKey Features
Accuracy
+/-3-2-3%
Application
Boilers
Gauge Primary Range Values
0 to 200
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRI-HD-302R-G
Zoro #
G7000427
UPC #
-
Country of Origin
China
Dimensions
Gauge Connection Size
1/2 in
Boiler Gauge Nominal Size
3 in
Stem Length (In.)
2
Boiler Gauge Stem Length
2.0 in
Manufacturers Warranty Length
1 yr Limited
Boiler Gauge Stem Extension Length
0.32 in
Stem Insertion Length
2 in
Process Connection Size
1/2 in
Case Diameter
3.21 in
Case Height
3.21 in
Stem Diameter
0.32 in
Case Depth
1.29 in
Nominal Dial Size
3 in
Nominal Dial Diameter
3 in
Neck Extension Length
0.32 in
Description
Round Boiler Gauge, Boiler Gauge Nominal Size 3 in, Gauge Connection Location Center Back, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 200, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Copper, Basic Gauge Lens Material Plastic, 80 Degrees to 320 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 20 Degrees to 160 Degrees , Case Material Steel, Case Color Silver, Socket Material Copper Alloy, Tube Material Copper Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.