Shop PIC GAUGES
See all product information
Create Account
Tridicator, 3-1/4", 0-300 psi, 70-320 deg F, 2 1/2 in Dial, 1/2 in NPT Center Back Location
- Mfr # TRI-RC-3.25R-3.00-H
- Zoro # G8051097
product price:Â
$
23.79
/ea
Key Features
Accuracy
3-2-3% Full Scale
Process Connection Location
Center Back
Process Connection Size
1/2 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Painted Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRI-RC-3.25R-3.00-H
- Zoro #
- G8051097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/2 in NPT
- Dial Size (In.)
- 2 1/2 in
- Diameter
- 3.31"
- Length
- 4.82"
- Connection Size
- 1/2" NPT
- Nominal Dial Size
- 2 1/2 in
- Case Diameter
- 3.31 in
Details
- Item
- Tridicator,3-1/4",0-300 psi,70-320 deg F
- Accuracy
- 3-2-3% Full Scale
- Process Connection Location
- Center Back
- Gauge Case Material
- Black Painted Steel
- Range
- 0 to 300 psi
- Max. Pressure (PSI)
- 300
- Connection Location
- Center Back
- Gauge Application
- Commercial and Industrial
- Material
- Black Painted Steel
- Pressure Range
- 0 to 300 psi
- Maximum Pressure
- 300
Description
Tridicator,3-1/4 In.,0-300 psi,70-320 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.