Vacuum Gauge, 1/4 in. NPT, 2-1/2 in.

  • Mfr # PRO-202L-254A

  • Zoro # G5119436


product price: $17.59
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-202L-254A
Zoro #
G5119436
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/4 in NPT
Case Diameter
2.65 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.21 in
Process Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Center Back
Gauge Primary Range Units
in Hg
Basic Gauge Lens Material
Plastic
Gauge Primary Range Smallest Graduation
0.5
Gauge Primary Range Values
-30 to 0
Range
30 in to 0 in Hg Vac
Basic Gauge Sensor Material
Copper
Basic Gauge Socket Material
Copper
Gauge Case Color
Stainless Steel
Includes
Vent Plug
Case Color
Metallic
Gauge Lens Material
Polycarbonate
Connection Location
Center Back
Calibration Certificate Included
No
Gauge Sensor Material
Copper Alloy
Gauge Panel Mountable
No
Gauge Filled With
Glycerin
Gauge Accuracy
+/-2-1-2%
Operating Temp. Range
30 Degrees to 160 Degrees F
Item
Industrial Vacuum Gauge
Gauge Socket Material
Copper Alloy
Series
202L
Gauge Case Material
Stainless Steel
Smallest Graduation
0.5 in Hg
Case Material
Stainless Steel
Process Connection Gender
Male
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade A
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Removable
Blowout Safety Back
No
Includes Mounting Hardware
No
Process Connection Location
Center Back
Application
General Purpose
Scale Type
Dual
Standards
ASME
Primary Scale Units
in Hg
Includes Vent Plug
Yes
Pressure Range Type
Vacuum
Socket Material
Copper Alloy
Hazardous Location Rating
Not Rated
Dry Dampening Feature
None
IP/NEMA Rating
Not Rated
Primary Scale Minor Graduations
0.5
Secondary Pressure Range
-1 to 0
Process Connection Type
NPT
Primary Pressure Range
30 to 0
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Accuracy
+/-2-1-2%
Non-Sparking
No
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Secondary Scale Units
bar
Liquid-Filled Case
Yes
Freeze Resistant Movement
No
Panel-Mountable
No
Lens Material
Polycarbonate
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Gauge Case Liquid
Glycerin
Field Fillable
No
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
-1 bar
Secondary Scale Vacuum Measurement - Maximum
0 bar
Primary Scale Pressure Measurement - Maximum
0 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
No Enclosure
Compatible with Series
202L
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-1 bar
Primary Scale Vacuum Measurement - Maximum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
-30 psi
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
0 bar

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.