Carpenter's Pinching Bar 80cm
- Mfr # 04640-080
- Zoro # G523392245
product price:Â
$
34.79
/ea
Key Features
Overall Width
6 in
Overall Length
32 in
Size
32 in
Height
2 in
Includes
One Picard 32 inch Carpenter's Pinching Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04640-080
- Zoro #
- G523392245
- UPC #
- -
- Country of Origin
- Germany
- Item
- Picard - Carpenter's Pinching Bar 80cm
- Includes
- One Picard 32 inch Carpenter's Pinching Bar
- Material
- Partially Hardened and Tempered Steel
- Handle Color
- Black
- For Use With
- Wood Work, Digging, and Stone Positioning
Dimensions
- Overall Width
- 6 in
- Overall Length
- 32 in
- Size
- 32 in
- Height
- 2 in
Description
Picard - Carpenter's Pinching Bar No. 46d Picard nail puller, forged and elongated, partially hardened for safe use in trade and industry. Round design with Hamburg pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.