Shop PICARD
See all product information
Create Account
Chrome-Plated Base Moulding Lifter - 9oz.
- Mfr # 51900
- Zoro # G123392232
product price:Â
$
26.39
/ea
Key Features
Overall Length
10 in
For Use With
Brick layers, Builders, Chiselers, Carpenters, Joiners, Slaters, Roofers, etc.
Height
0.75 in
Includes
One Chrome-Plated Picard Base Moulding Lifter
Handle Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51900
- Zoro #
- G123392232
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- Brick layers, Builders, Chiselers, Carpenters, Joiners, Slaters, Roofers, etc.
- Includes
- One Chrome-Plated Picard Base Moulding Lifter
- Handle Color
- Chrome
- Item
- Picard - 9 oz Base Moulding Lifter, Chrome-Plated
- Material
- Chrome-Plated Alloyed Steel
Dimensions
- Overall Length
- 10 in
- Height
- 0.75 in
- Size
- 10 in
- Overall Width
- 0.75 in
Description
Picard Base Moulding Lifter Picard nail puller. Forged, fully hardened for safe use in trade and industry work. Short and light design, chrome-plated The Picard Base Moulding Lifter is a great work companion for professionals such as brick layers, builders, chiselers, carpenters, joiners, slaters, roofers, and more. It is thorough-hardened and tempered plus chrome-plated. Details: 270 mm / 10.6" 250 g / 0.5 lbs Through-hardened and tempered Chrome-plated #0051900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.